Skip to Content
Merck
All Photos(1)

Documents

SLW3775/02M

Pyrex® Chromatography column, plain, length 355 mm, stem O.D. 8 mm

Synonym(s):

Pyrex, SciLabware 3775/02M

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12352200
NACRES:
NB.51

manufacturer/tradename

3775/02M
SciLabware

L

355 mm , excluding stem

body O.D.

14 mm

stem L

45 mm

stem O.D.

8 mm

pore size

Grade 1 porosity

General description

  • Simple and economical column - ideal for educational use
  • With chemically resistant glass sintered disc - porosity 1
  • Manufactured from Pyrex borosilicate glass

Legal Information

PYREX is a registered trademark of Corning, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service