Skip to Content
Merck
All Photos(1)

Documents

SLW1170/02SC

Pyrex® Büchner filter with side arm and screwthread connector

capacity 100 mL

Synonym(s):

Pyrex, SciLabware 1170/02SC

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121804
NACRES:
NB.43

material

Pyrex flask
flat bottom flask

Joint

joint ST/NS neck24 mm I.D.

packaging

pack of 10 ea

manufacturer/tradename

SciLabware 1170/02SC

H

105 mm

body diam.

64 mm

capacity

100 mL

neck I.D.

24 mm

Looking for similar products? Visit Product Comparison Guide

General description

  • Complies with ISO 6556 and DIN 12476
  • Büchner flasks with heavy wall construction for vacuum filtration applications
  • Side-arm features a PTFE screwthread connector for easy and safe fitting of 9mm bore vacuum tubing
  • With tooled neck to accept a drilled rubber stopper

Features and Benefits

• Complies with ISO 6556 and DIN 12476• Filtering flasks with heavy wall construction for vacuum filtration applications• Side-arm features a PTFE screwthread connector for easy and safe fitting of 9mm bore vacuum tubing• With tooled neck to accept a drilled rubber stopper• 5000ml size is supplementary to ISO range

Legal Information

PYREX is a registered trademark of Corning, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service