Skip to Content
Merck
All Photos(1)

Documents

NOR1005P7

Norell® Standard Series 10 mm NMR tubes

frequency 300 MHz

Synonym(s):

Norell nmr tubes, nmr sample tubes, nmr tubes

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121705
NACRES:
SB.32

material

colorless tube
glass tube

feature

neck thread push fit

packaging

pack of 5 ea

manufacturer/tradename

Norell 1005-P-7

parameter

300 MHz frequency

L

7 in.

O.D. × I.D.

10 mm × 8.76 mm

camber

±0.013 mm

concentricity

±0.020 mm

tube diam.

10 mm

wall thickness

1.24 mm

Looking for similar products? Visit Product Comparison Guide

General description

The Norell Standard Series NMR tubes are redesigned to eliminate tube wall and bottom variations. This improves shimming times and sample reproducibility. Manufactured out of ASTM Type 1 Class B glass, or commonly referred to as N-51A, these NMR tubes are designed for auto-sampling systems and high-throughput NMR spectroscopy.

Legal Information

Norell is a registered trademark of Norell, Inc.
Standard Series is a trademark of Norell, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service