Skip to Content
Merck
All Photos(1)

Key Documents

GF19001562

Titanium-vanadium-chromium-aluminum alloy, Ti69V15Cr13Al3

foil, 50 x 50mm, 0.038mm thickness, annealed, light tight (lt)

Synonym(s):

TJ110350

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
£335.00
5 EA
£1,270.00

£335.00


Please contact Customer Service for Availability

Request a Bulk Order

Select a Size

Change View
1 EA
£335.00
5 EA
£1,270.00

About This Item

UNSPSC Code:
11101711
NACRES:
NA.23

£335.00


Please contact Customer Service for Availability

Request a Bulk Order

description

light tight (lt)

form

annealed (
quarter hard)

foil (
quarter hard)

manufacturer/tradename

Goodfellow 190-015-62

size × thickness

50 mm × 50 mm × 0.038 mm

Looking for similar products? Visit Product Comparison Guide

General description

For updated SDS information please visit www.goodfellow.com.
Product of Goodfellow

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

  1. How effective would this be as sheet panels subject to various blunt impact forces and sheering forces done with something like a typical machete, versus body panels of similar shape in carbon fiber, automotive steel, and automotive aluminum?

    1 answer
    1. Unfortunately, the product is not tested for the listed applications(s) and there is no internal information to suggest whether it would be effective. It may be necessary to reach out to the supplier, Goodfellow, for more information.

      Helpful?

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service