Skip to Content
Merck
All Photos(1)

Documents

GF18119538

Polymethylpentene

TPX®, film, thickness 0.5 mm, size 150 × 150 mm

Synonym(s):

ME311250

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12352100
NACRES:
NA.23

form

film

manufacturer/tradename

Goodfellow 181-195-38

size

150 × 150 mm

thickness

0.5 mm

Related Categories

General description

For updated SDS information please visit www.goodfellow.com

Legal Information

Product of Goodfellow
TPX is a registered trademark of Mitsui Petrochemical Industries, Ltd.

Storage Class Code

10 - Combustible liquids


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service