Skip to Content
Merck
All Photos(4)

Documents

BR152803

BRAND® tubing connector, T-shape

polypropylene, for tubing i.d., 4 ‑ 5 mm

Synonym(s):

Tubing, Tubing Connectors

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
40183110
NACRES:
NB.35

material

polypropylene

feature

for tubing i.d. 4 ‑ 5 mm

packaging

pack of 20 ea

manufacturer/tradename

BRAND 152803

L

30 mm

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

The BRAND® T-shaped tubing connector is constructed from translucent polypropylene (PP), allowing for easy visibility of fluid flow. This connector is designed to create a branching point in tubing systems, enabling the connection of multiple tubes at different angles. Its durable construction ensures a secure and reliable fit, minimizing the risk of leaks or disconnections during operation.

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service