Skip to Content
Merck
All Photos(2)

Documents

BAF196060000

SP Bel-Art® “T” Shaped Tubing Connectors

tubing I.D. 0.375 in. (9.5 mm)

Synonym(s):

connectors, tubing, tubing coupler

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122800
NACRES:
NB.43

packaging

pack of 12 ea

manufacturer/tradename

Bel-Art F19606-0000

L × W

2.25 in. (56.4 mm) × 1.375 in. (35.3 mm)

tubing I.D.

0.375 in. (9.5 mm)

Looking for similar products? Visit Product Comparison Guide

General description

Connectors have multiple barbs per arm providing additional contact between the fitting and the tubing for extra gripping power.

Features and Benefits

  • Ensures a tight, secure connection between lengths of tubing having the same inner diameter (I.D.)
  • Chemical-resistant polypropylene for use with a wide range of liquids or gases
  • FDA-grade for direct contact with food, drugs, and cosmetics
  • Autoclavable

Legal Information

Bel-Art is a registered trademark of SP Scienceware, a division of SP

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service