Skip to Content
Merck
All Photos(1)

Key Documents

932892

Sigma-Aldrich

Tweezer

EMS 3 Wf

Synonym(s):

Gripper, Tweezer

Sign Into View Organizational & Contract Pricing

Select a Size

1 EACH
£53.10

£53.10


Please contact Customer Service for Availability

Request a Bulk Order

Select a Size

Change View
1 EACH
£53.10

About This Item

UNSPSC Code:
41111761
NACRES:
NB.35

£53.10


Please contact Customer Service for Availability

Request a Bulk Order

General description

EMS techware

Application

For the handling of delicate and fragile silicon wafers, scintillation discs, glass slides, coverslips. Made from antimagnetic/anti-acid steel with smooth surface.

Tip Width: 9.5 mm. Depth: 10.0 mm. Tip Lip: 2.5 mm. Offset: 4.0 mm.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service