Skip to Content
Merck
All Photos(1)

Key Documents

906360

Sigma-Aldrich

Graphene nanoplatelets/Polypropylene pellet

avg. no. of layers, > 10

Synonym(s):

Graphene nanoplateles PP composite, Graphene nanoplatelets reinforced PP, XGPP

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12162002

description

Elongation at Break: 72%
Flexural Modulus: 1769 MPa, 75% increase compared to standard PP
Flexural Strength: 42 MPa, 35.5% increase compared to standard PP
Melt flow rate: ~7 g/10 min
Notched Izod Impact Strength: 40 J/m, 185% increase compared to standard PP
Tensile Modulus: 1374 MPa, 25% increase compared to standard PP
Tensile Strength at Yield: 39 MPa, 8% increase compared to standard PP

form

pellets

feature

avg. no. of layers> 10

color

gray to black

bulk density

0.9 g/cm3

General description

A ready-to-use pellet form of graphene nanoplatelets/polypropylene nanocomposite made by uniformly mixing graphene nanoplatelets (>10 layers) into a polypropylene matrix.

Besides the desired properties of polypropylene, which includes chemical, moisture and fatigue resistance, this nanocomposite offers:
  • Increased Tensile Strength and Modulus
  • Increased Impact Strength
  • Increased Flexural Stregnth and Modulus

Furthermore, the high thermal conductivity of the added graphene nanoplatelets, along with the uniform distribution of the graphene nanoplatelets inside the composite, enables higher manufacturing efficiencies by reducing the energy cost during the application of the polymer material. The low density and high strength of this composite material requires less material to achieve the same or better proformance, thus allow a lightweight design of your device.

Application

  • Injection Molding - Faster processing and cooling, less thermal energy required
  • Extrusion - Faster processing, less thermal energy required, better melt uniformity
  • RotoMolding - Faster processing and cooling, better heat distribution, less thermal energy and material required
  • CNC Machining - Faster processing and better melt stability
  • Film Production - Faster processing, thermal uniformity, fewer defects

Legal Information

Product of XG Sciences; Inc.
XG Sciences® is a registered trademark of XG Sciences, Inc.
XG Sciences is a registered trademark of XG Sciences, Inc.

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Articles

Graphene nanoribbons (GNRs) are quasi-one-dimensional narrow strips of graphene comprised of sp2-hybridized carbon atoms arranged into hexagonal honeycomb lattice configurations.

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service