Skip to Content
Merck
All Photos(1)

Key Documents

G005722

LC/MS Analysis of Polar Amino Acids on Ascentis® Si (HILIC Mode)

application for HPLC

Sign Into View Organizational & Contract Pricing


About This Item

technique(s)

HPLC: suitable

test parameters

column: Ascentis Si, 10 cm x 2.1 mm I.D., 5 μm particles (581508-U)
mobile phase: [A] 100 mM ammonium formate, pH 3.0 with formic acid; [B] water; [C] acetonitrile
gradient: 5% A constant; 10 to 16% B, 85 to 79% C in 20 min
flow rate: 0.3 mL/min
column temp.: 35 °C
detector: ESI(+)
injection: 2 μL
sample: 0.1 g/L each in mobile phase

suitability

application for HPLC

application(s)

life science and biopharma

Legal Information

Ascentis is a registered trademark of Merck KGaA, Darmstadt, Germany

Analyte

Description

    Glutamine

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service