CLS3284
Corning® CellSTACK® accessories
tubing I.D. 9.5 mm, L 7 cm, filter size 37 mm , hydrophobic glass fiber, sterile, cap (vent), case of 4
Synonym(s):
Cellstack accessory
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41122104
NACRES:
NB.13
Recommended Products
material
cap (vent)
sterility
sterile
packaging
case of 4
manufacturer/tradename
Corning 3284
L
7 cm
filter size
37 mm , hydrophobic glass fiber
tubing I.D.
9.5 mm
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Available for filling, venting, stacking and manipulation.
Legal Information
CellSTACK is a registered trademark of Corning, Inc.
Corning is a registered trademark of Corning, Inc.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service