Skip to Content
Merck
All Photos(1)

Key Documents

WHA10311612

Whatman® qualitative filter paper, Grade 595

circles, diam. 150 mm, pack of 100

Synonym(s):

Whatman filter, Whatman paper, Z695556, paper filter

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104900
NACRES:
NB.24

material

cellulose filters
circles

packaging

pack of 100

manufacturer/tradename

Whatman 10311612
Whatman Article No. 28414202 (US reference)

parameter

80 sec/100 mL speed (Herzberg)

diam.

150 mm

thickness

150 μm

pore size

4-7 μm (Particle retention)

basis weight

68 g/m2

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

A standard grade filter used for many routine analytical applications in different industries (e.g., particle separation from food extracts or filtration of solids from digested environmental samples for iCP/AAs analysis).

Grade 595: 4-7 µm

Very popular, thin filter paper, medium-fast with medium to fine particle retention. Used for many routine analytical applications in different industries, (e.g., particle separation from food extracts or filtration of solids from digested environmental samples, e.g., for ICP/AAS analysis). Also available prepleated as Grade 595 ½.

Features and Benefits

  • These cellulose filters are used in qualitative analytical techniques to determine and identify materials.
  • Prepleated qualitative filters are also available, which give improved flow rate and increased loading capacity compared to equivalent flat filters.

Other Notes

Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.

Legal Information

Whatman is a registered trademark of Cytiva

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service