SLW4537/06
Pyrex® Screwcap, twin hose connector with GL45 screwthread
Synonym(s):
Pyrex, SciLabware 4537/06
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121800
NACRES:
NB.17
material
polypropylene cap
feature
fits tubing 6 ‑ 9 mm
manufacturer/tradename
4537/06
SciLabware
fitting
GL 45
General description
- Manufactured from Polypropylene with tubing connectors that allows GL 45 media-lab bottles to be connected with flexible tubing
- Suitable for use with soft elastic tubing that has an inner diameter of 6 – 9mm
- Bottle contents can be kept sterile with an optional venting connector with a 0.2μm syringe filter
- The top angled connectors prevent kinks in the tubing
- Screwcap can be removed without the need to remove the tubing as the centre rotates freely
- Temperature resistance to 140 deg. C
- Autoclavable
- Dishwasher safe
Features and Benefits
- Suitable for use with soft elastic tubing that has an inner diameter of 6 – 9mm (such as Viton® , Tygon® or other silicon tubing)
- Bottle contents can be kept sterile with an optional venting connector with a 0.2μm syringe filter
- The top angled connectors prevent kinks in the tubing
- Screwcap can be removed without the need to remove the tubing as the centre rotates freely
- Temperature resistance to 140 ºC
- Autoclavable
- Dishwasher safe
Legal Information
PYREX is a registered trademark of Corning, Inc.
Tygon is a registered trademark of Saint-Gobain Performance Plastics Corp.
Viton is a registered trademark of E. I. du Pont de Nemours and Company
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service