SLW1680/02M
Pyrex® Centrifuge tubes
plain, conical base, 15 mL
Synonym(s):
Pyrex, SciLabware 1680/02M
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121703
NACRES:
NB.11
Recommended Products
material
conical base
manufacturer/tradename
1680/02M
SciLabware
neck I.D.
17 mm
capacity
15 mL
Looking for similar products? Visit Product Comparison Guide
General description
- Manufactured from chemically inert Pyrex glass for contamination-free performance
- Conical shape with rim
- Can be centrifuged up to 3000 RCF values
Legal Information
PYREX is a registered trademark of Corning, Inc.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service