BR90438
BRAND® sampling dipper with spout
capacity 100 mL, D × H 55 mm × 65 mm
Synonym(s):
PTFE, Sampling dippers
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41104118
NACRES:
NB.51
Recommended Products
material
PTFE
manufacturer/tradename
BRAND 90438
D × H
55 mm × 65 mm
capacity
100 mL
Looking for similar products? Visit Product Comparison Guide
General description
With reinforced rim and spout. PTFE handle with steel core.
Legal Information
BRAND is a registered trademark of BRAND GMBH + CO KG
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service