Skip to Content
Merck
All Photos(1)

Documents

SU860049

Supelco

Headspace vial, beveled top, rounded bottom

volume 20 mL, clear glass vial, O.D. × H × I.D. 23 mm × 75.5 mm × 12.5 mm, for use with PerkinElmer, pkg of 100 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
NACRES:
NB.11

material

clear glass vial
round bottom

description

beveled finish

feature

closure type crimp top vial

packaging

pkg of 100 ea

O.D. × H × I.D.

23 mm × 75.5 mm × 12.5 mm

volume

20 mL

fitting

thread for 20 mm

compatibility

for use with PerkinElmer

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Headspace vial, beveled top, rounded bottom is a clear glass vial, which can be used with CTC autosampler (Combi PAL).

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service