G004043
GC Analysis of Blood Alcohols in Human Plasma on SUPELCOWAX 10 after SPME using 60 μm Carbowax® Fiber
suitable for GC, application for SPME
About This Item
technique(s)
gas chromatography (GC): suitable
solid phase microextraction (SPME): suitable
test parameters
sample/matrix: blood alcohols at concentrations indicated in human plasma
SPME fiber: 60 μm Carbowax
extraction: headspace, 50 °C (5 min)
desorption process: 220 °C, 2 min
column: SUPELCOWAX 10, 30 m × 0.25 mm I.D., 0.50 μm (24284)
oven: 35 °C (2 min), 10 °C/min to 125 °C (1 min)
detector: FID, 200 °C
carrier gas: helium, 1.0 mL/min constant
injection: 10:1 split
liner: 0.75 mm I.D. SPME liner
suitability
application for SPME
application(s)
forensics and toxicology
Legal Information
Analyte
analytical column
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service