61873-U
Proteomix® HIC Phenyl-NP5 (5 µm) HPLC Columns
L × I.D. 10 mm × 4 mm
Synonym(s):
Proteomix® HIC Phenyl-NP5, Guard Cartridge with Holder
About This Item
Recommended Products
product name
Proteomix® HIC Phenyl-NP5, Guard cartridge with holder, L × I.D. 10 mm × 4 mm
material
stainless steel hardware
product line
Proteomix®
manufacturer/tradename
Sepax 433NP5-4001C
packaging
1 ea of
parameter
6000 psi max. pressure
80 °C max. temp.
technique(s)
HPLC: suitable
L × I.D.
10 mm × 4 mm
impurities
<10 ppm metals
matrix
polymeric
polystyrene/divinylbenzene (Spherical, highly cross-linked)
matrix active group
phenyl phase
particle size
5 μm
pore size
non-porous
operating pH
2-12
separation technique
hydrophobic interaction (HIC)
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service