Skip to Content
Merck
All Photos(1)

Key Documents

28925-U

Supelco

SLB®-IL111 Capillary GC Column

L × I.D. 15 m × 0.10 mm, df 0.08 μm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12352200
eCl@ss:
32119290

material

fused silica

parameter

50-270 °C temperature (isothermal or programmed)

Beta value

313

df

0.08 μm

technique(s)

gas chromatography (GC): suitable (fast GC)

L × I.D.

15 m × 0.10 mm

matrix active group

Non-bonded; 1,5-Di(2,3-dimethylimidazolium)pentane bis(trifluoromethanesulfonyl)imide phase

application(s)

agriculture
biofuels
chemicals and industrial polymers
clinical
environmental
food and beverages
petroleum

column type

capillary extremely polar

Looking for similar products? Visit Product Comparison Guide

General description

Application: World′s first commercial column to rate over 100 on our GC column polarity scale. Selectivity most orthogonal to non-polar and intermediate polar phases, resulting in very unique elution patterns. Maximum temperature of 270 ºC is very impressive for such an extremely polar column. Great choice for separation of polarizable analytes (contain double and/or triple C-C bonds) from neutral analytes. Also a good GCxGC column choice. Launched in 2010.
USP Code: None
Phase:
  • Non-bonded
  • 1,5-Di(2,3-dimethylimidazolium)pentane bis(trifluoromethylsulfonyl)imide
Temp. Limits:
  • 50 °C to 270 °C (isothermal or programmed)

Other Notes

We offer a variety of chromatography accessories including analytical syringes

Legal Information

SLB is a registered trademark of Merck KGaA, Darmstadt, Germany

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Michelle S S Amaral et al.
Analytical and bioanalytical chemistry, 410(19), 4615-4632 (2017-11-12)
This study investigates applications and performance evaluation of SLB-IL60, SLB-IL76 and SLB-IL111 columns, in relation to a DB-Wax column, for the analysis of coffee volatile compounds. Both standards and an authentic coffee sample were analysed, with solid-phase microextraction (SPME) sampling

Questions

1–2 of 2 Questions  
  1. What is the Department of Transportation shipping information for this product?

    1 answer
    1. Transportation information can be found in Section 14 of the product's (M)SDS.To access the shipping information for this material, use the link on the product detail page for the product.

      Helpful?

  2. Are all the SLB Ionic Liquid Capillary Columns GC-MS compatible?

    1 answer
    1. SLB-IL59, SLB-IL60, SLB-IL61, SLB-IL76, SLB-IL82, SLB-IL100 and SLB-IL111 Ionic Liquid Capillary Columns are all GC-MS compatible.

      Helpful?

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service