Skip to Content
Merck
All Photos(1)

Documents

27265

Supelco

Vials, screw top, clear glass (vial only)

volume 2 mL, clear glass vial, thread for 10-425, O.D. × H × I.D. 12 mm × 32 mm × 6 mm, pkg of 100 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001

material

clear glass vial

feature

closure type screw top vial

packaging

pkg of 100 ea

O.D. × H × I.D.

12 mm × 32 mm × 6 mm

volume

2 mL

fitting

thread for 10-425

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Vials are suitable basically to inject samples from an autosampler. They are available in various sizes, although 2 mL vials are more commonly used. Autosampler needle pierces through the cap during injection and withdraws the required aliquots of sample from the vials. Screw top vials are used on many autosamplers. The threads on the standard vials are 10-425.

Suitability

Autosampler compatibility:
PerkinElmer Autosystem
PE ISS-100, 200, Integral 4000 and Series 200
Shimadzu GC and LC Autosamplers
Spark Marathon, Midas, Triathlon
Thermo HPLC Spectra System
Waters Alliance

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service