Skip to Content
Merck
All Photos(1)

Documents

24048INT

Supelco

SPB®-5 Intuvo Capillary GC Column

L × I.D. 30 m × 0.32 mm, df 0.25 μm

Synonym(s):

SPB®-5 Intuvo Capillary GC Column

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115710

material

fused silica column

df

0.25 μm

technique(s)

gas chromatography (GC): suitable

L × I.D.

30 m × 0.32 mm

column type

capillary non-polar

compatibility

for use with Agilent Intuvo GC

Looking for similar products? Visit Product Comparison Guide

Legal Information

SPB is a registered trademark of Merck KGaA, Darmstadt, Germany

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service