Skip to Content
Merck
All Photos(1)

Key Documents

Z743538

Rocker tape

sheet W × L 12 in. × 12 in., pkg of 3 sheets

Sign Into View Organizational & Contract Pricing

Select a Size

3 EA
€50.00

€50.00


Available to ship onApril 14, 2025Details



Select a Size

Change View
3 EA
€50.00

About This Item

UNSPSC Code:
41103032
NACRES:
NB.35

€50.00


Available to ship onApril 14, 2025Details


packaging

pkg of 3 sheets

manufacturer/tradename

Diversified Biotech ROCK-2000

sheet W × L

12 in. × 12 in.

Looking for similar products? Visit Product Comparison Guide

General description

Double-Sided Adhesive Film for Laboratory Container Mounting
CONVENIENT - No more fumbling with clamp
VERSATILE - Use with rockers, shakers, incubators or nutators
STRONG - Easily rock and roll up to 300rpm and beyond*
LONG LASTING - Re-usable based on load capacity and vessel number
RESISTANT - Keeps on rockin′ even in the prescence of most solvents and caustic agents
NOTE - RPM limits may vary based on load and vessel contact area. Test load recommended.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service