Skip to Content
Merck
All Photos(2)

Documents

Z741047

Cellusponge-Galactose

6 mm, pack of 48 ea (supplied in plate)

Synonym(s):

3D cell culture matrix, 3D cell matrix, cell seeding matrix

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122107
NACRES:
NB.22

packaging

pack of 48 ea (supplied in plate)

manufacturer/tradename

Bio Byblos Biomedical CG064848

thickness

1 mm

binding type

non-treated surface

Looking for similar products? Visit Product Comparison Guide

General description

  • Simple and efficient cell seeding procedure
  • Cells distribute well within the sponge pores and grow easily
  • Compatible with well plate and insert
  • Exclusive patent license-Hydrogel-like microporous sponge
  • Appropriate spheroid size with prevented apoptosis in the spheroids center
  • Good for cell cryopreservation
  • Form functional spheroids within 24-hours post-seeding and remain stable for at least 40 days

Features and Benefits

Advantages of the Cellusponge Series:

  • Natural source
  • Spheroid size is controllable and under 200 μm
  • Seeding the same as in 2D cell culture and requires no extra steps
  • Cells grow rapidly
  • Compatible with automatic equipment

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service