Skip to Content
Merck
All Photos(2)

Key Documents

Z723630

Hettich® ROTINA 420/420R centrifuge

ROTINA 420R, AC/DC input 115 V AC

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
40161701

AC/DC input

100 - 127 V AC, US 3-pin plug

feature

cooling
refrigerated

manufacturer/tradename

Hettich 4706-01

availability

not available in EU

parameter

temp. range at -20-40 °C
15000 rpm
24400 rpm

technique(s)

centrifugation: suitable

H × W × D

423 mm (17 in.) × 713 mm (28 in.) × 654 mm (26 in.)

weight

117 kg (258 lb)

Looking for similar products? Visit Product Comparison Guide

General description

Note: The ROTINA 420 is a compact benchtop centrifuge that is well equipped for all centrifuge applications. This centrifuge has been conceived for high sample throughput as well as for high sample volumes.

With a maximum capacity of 4 x 600 mL, 140 blood collection tubes or 16 microtiter plates they are ideal centrifuges for applications in clinical chemistry as well as biotechnology and life science research facilities.

Rotors and other centrifuge accessories are sold separately.
  • Available in non-refrigerated (420) and refrigerated (420R) versions
  • Maximum capacity of: 4 x 600 mL, 52 x 15 mL conical tubes, 84 blood/urine tubes or 16 microtiter plates
  • Noise Dampening Technology
  • Self diagnostic testing
  • 98 user defined programs

Packaging

CSA or cTUVus Label for Canada (SCC)

Legal Information

Hettich is a registered trademark of Andreas Hettich GmbH & Co. KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service