Skip to Content
Merck
All Photos(1)

Documents

Z688681

Nunc® DeepWell 96 well plates

20 μm pore size pore size, glass fiber membrane on top of PET frit non-treated, non-sterile, clear, polypropylene, case of 50

Synonym(s):

96 deep well filter plate, 96 well filter plate

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.22

product name

Nunc® 96 DeepWell filter plate, well maximum volume 1.3 mL, size 96 wells

material

colorless polypropylene
polypropylene (without filter)

sterility

non-sterile

feature

lid: no
skirt: no

packaging

case of 50

manufacturer/tradename

Nunc 278011

capacity

1.3 mL

size

96 wells

well maximum volume

1.3 mL

working volume

1 mL

pore size

20 μm

suitability

suitable for (purification of high quality plasmid DNA or PCR products; high throughput sample processing)

binding type

non-treated surface

Looking for similar products? Visit Product Comparison Guide

General description

Nunc 96 DeepWell filter plates are suitable for purification of high quality plasmid DNA or PCR products and are designed specifically for high throughput sample processing.

Also used for vacuum filtration, centrifugation and positive pressure techniques.

  • For efficient purification of high quality plasmid DNA or PCR products
  • Designed specifically for high throughput sample processing
  • Conforms to standard 96 well footprint
  • Made of polypropylene offering chemical resistance and mechanical strength
  • Suitable for vacuum filtration, centrifugation or positive pressure techniques
  • Polyethylene terapthalate (PET) frit in fritted plate has 20 μm pore size
  • Glass fiber plate has PET frit and 2 layers of glass fiber membrane for binding of DNA
  • Shared wall configuration gives reduced plate height, wider wells for faster processing, higher yields and less clogging
  • Purified DNA is suitable for downstream applications such as sequencing and restriction digestion

Legal Information

DeepWell is a trademark of Thermo Fisher Scientific or its subsidiaries
Nunc is a registered trademark of Thermo Fisher Scientific or its subsidiaries

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service