Z662860
Kern 440 series Toploader balances
DKD Calibration Certificate included
Synonym(s):
laboratory balance, weighing balance
About This Item
AC/DC input
230 V, universal plug set (EU, UK and USA plug types included)
material
stainless steel weighing plate
feature
CE compliant
DKD Calibration Certificate included
packaging
pack of 1 ea
manufacturer/tradename
Kern 440-51N (Certificate 963-127)
availability
not available in USA and Canada
weighing capacity measuring range
4000 g, resolution: 1 g, linearity: ±2 g
W × depth × H
165 mm × 230 mm × 80 mm
platform size
170 mm × 150 mm
weight
~1 kg
battery power
9 V
Looking for similar products? Visit Product Comparison Guide
General description
- RS 232 interface
- Function to determine percentages
- Protective working cover over display
- Battery supply possible
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service