Skip to Content
Merck
All Photos(1)

Documents

Z604062

Eppendorf® Microcentrifuge 5415

Model 5415D, with rotor F 45-24-11, AC/DC input 230 V AC, 50 - 60 Hz

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103900

manufacturer/tradename

Model 5415D

availability

not available in USA and Canada

W × D × H

23 cm × 31 cm × 23 cm

Looking for similar products? Visit Product Comparison Guide

General description

Ideal workhorse for the lab, featuring easy-to-use control knobs, and digital display of time and speed/g-force.
Features
  • Compact footprint - fits on a crowded bench
  • Brushless motor; maintenance-free operation
  • Spins up to 13,200 rpm; 16,110 × g
  • Quick acceleration and deceleration
  • Quiet operation (<60 dB)
  • Adjustable-speed short-spin button-ideal for quick spins
  • Accepts 2 interchangeable rotors,each with a see-through polypropylene lid
  • Meets International safety standards for centrifuges (IEC 1010-2-020)

Legal Information

Eppendorf is a registered trademark of Eppendorf AG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service