Skip to Content
Merck
All Photos(1)

Key Documents

Z380407

Nalgene® bottles, style 2123

capacity 4,000 mL

Synonym(s):

nalgene bottle, nalgene bottles

Sign Into View Organizational & Contract Pricing

Select a Size

6 EA
€232.00

€232.00


Check Cart for Availability


Select a Size

Change View
6 EA
€232.00

About This Item

UNSPSC Code:
41121800
NACRES:
NB.17

€232.00


Check Cart for Availability

material

polypropylene cap
polypropylene copolymer bottle (PPCO)
square translucent bottle

Joint

Joints threaded neck (100)

description

Autoclavable

feature

with cap

packaging

pack of 1 ea (case of 6, pack of 1)

manufacturer/tradename

Nalgene® 2122-0010

bottle diam. × H

142 mm × 282 mm

capacity

4,000 mL

Looking for similar products? Visit Product Comparison Guide

General description

This wide-mouth polypropylene copolymer bottle with closure is excellent for collecting, storing and transporting dry chemicals and environmental samples. Square, space saving design features molded-in handgrips for greater convenience and safety when pouring, autoclavable.

Legal Information

Nalgene is a registered trademark of Thermo Fisher Scientific or its subsidiaries

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service