Skip to Content
Merck
All Photos(1)

Key Documents

TMO383410-08

Nalgene® Certified Clean Biotainer(TM) Carboys with handle

polycarbonate, volume 10 L, case of 2 ea

Synonym(s):

biotainer carboy, certified nalgene carboy, sterile carboy

Sign Into View Organizational & Contract Pricing

Select a Size

1 EACH
€490.00

€490.00


Check Cart for Availability


Select a Size

Change View
1 EACH
€490.00

About This Item

UNSPSC Code:
41121800
NACRES:
NB.43

€490.00


Check Cart for Availability

material

polycarbonate

packaging

case of 2 ea

manufacturer/tradename

Nalgene 383410-08

volume

10 L
10000 mL

Looking for similar products? Visit Product Comparison Guide

General description

Specifically designed for pharmaceutical and biological manufacturing, Thermo Scientific Nalgene Polycarbonate Biotainer Bottles and Carboys reduce the risk of carry-over contamination. Durable, translucent PC construction ensures the integrity of your sample, even frozen to -100°C.

  • Provided sterile and ready-to-use; including certified clean products, which meet USP<788> standards and endotoxins below 0.5 EU/mL
  • Certified clean products include triple layer packaging, with two heat-sealed layers to facilitate ease of entry into cleanrooms

Legal Information

Nalgene is a registered trademark of Thermo Fisher Scientific or its subsidiaries

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service