Skip to Content
Merck
All Photos(1)

Documents

MTCC2540OB

MTC Bio Screw Cap MacroTubes®

capacity 5 mL, black, sterile, pkg of 500 ea (attached caps in foam racks)

Synonym(s):

centrifuge tube, plastic tube

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.11

material

black
conical
polypropylene
screw cap

sterility

sterile

feature

graduation

packaging

pkg of 500 ea (attached caps in foam racks)

manufacturer/tradename

MTC Bio C2540-OB

parameter

25,000 × g speed (max)

capacity

5 mL

Looking for similar products? Visit Product Comparison Guide

General description

5mL Screw-cap [MacroTube, sterile, w/ attached screw caps in foam racks, Opaque Black, 500/cs

Features and Benefits

  • Compatible with standard equipment
  • Centrifuge at up to 25,000xg
  • RNase, DNase & pyrogen free
  • Unsurpassed Clarity
  • Dual graduations at every 0.2mL and 0.5mL

Legal Information

MTC is a trademark of MTC Bio
MacroTubes is a registered trademark of MTC Bio

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service