Skip to Content
Merck
All Photos(1)

Key Documents

EPM1299-0084

Eppendorf® New Brunswick Innova® 40/40R Incubator Shaker

40R, refrigerated, orbit diameter 1.9cm (3/4 in.), AC/DC input 120 V, 50 - 60 Hz, US 3-pin plug

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104405
Pricing and availability is not currently available.

feature

40R
CSA and CE compliant
orbit diameter 1.9cm (3/4 in.)
refrigerated

manufacturer/tradename

Eppendorf® M1299-0084 (US)

parameter

temp. range (ambient +5 to 80°C)
25-500 rpm (speed range)
±0.25 °C (Temperature Uniformity at 37 Celsius)

W × D × H

55.9 cm × 76.2 cm × 61 cm

platform size

46 cm × 46 cm

weight

79.4 kg

Looking for similar products? Visit Product Comparison Guide

General description

The Innova 40 incubated and 40R incubated and refrigerated benchtop shakers provide years of dependable operation. The cast iron Eppendorf triple-eccentric counterbalanced drive is specifically designed to support high-speed applications and heavy workloads. Innova 40 incubated shakers provide very broad temperature capabilities for culturing a wide variety of organisms in flasks up to 3 L. A Refrigeration module is built into the Innova 40R.
benchtop model

Application

  • Grow bacterial, insect, yeast and plant cells in a controlled environment
  • Screen culture media for optimal growth
  • Grow seed cultures for fermenters/bioreactors

Features and Benefits

  • Triple-eccentric counterbalanced drive in cast iron housing provides vibration and trouble-free operation for years
  • Compact benchtop model – fits easily on the bench and holds flasks up to 3 L
  • Clear cover allows easy viewing of the cultures and lifts easily to access all samples
  • Versatile accessory platform (sold separately) accommodates flasks up to 3 L as well as test tube racks and microplate holders
  • Certified. Meets cETL, UL, CSA and CE standards

Legal Information

Eppendorf is a registered trademark of Eppendorf AG
Innova is a registered trademark of Eppendorf, Inc. 
New Brunswick is a trademark of Eppendorf AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service