Skip to Content
Merck
All Photos(1)

Key Documents

EP6001050110

Eppendorf® Chest Freezer Rack

Holds 13 x DWP (53 mm), (13 x 1) configuration, stainless steel, side access

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122806
NACRES:
NB.12
Pricing and availability is not currently available.

material

stainless steel

feature

(13 x 1) configuration
Holds 13 x DWP (53 mm)
max. DWP number per rack: 13 (13 x 1)
side access

manufacturer/tradename

Eppendorf® 6001050110 (Global)

technique(s)

cryopreservation: suitable

D × W × H

133 mm (5.2 in.) × 91 mm (3.6 in.) × 721 mm (28.4 in.)

capacity

(max box size (mm): 86 x 128)

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

for ULT freezer: CryoCube FC660/ FC660h (max. 780 DWP)for ULT freezer: CryoCube FC660/ FC660h (max. 60 racks)

Legal Information

Eppendorf is a registered trademark of Eppendorf AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service