Skip to Content
Merck
All Photos(1)

Key Documents

EP5383000035

Eppendorf® ThermoStat C

basic device without thermoblock, AC/DC input 230 V, 50/60 Hz (GB)

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€2,230.00

€2,230.00


Check Cart for Availability


Select a Size

Change View
1 EA
€2,230.00

About This Item

UNSPSC Code:
41102404
NACRES:
NC.21

€2,230.00


Check Cart for Availability

AC/DC input

, UK plug
230 V, UK plug

feature

CE compliant
USB Interface

manufacturer/tradename

Eppendorf® 5383000035

temp measuring range

accuracy: ±0.5 °C (at 20-45 °C)

parameter

-10-110 °C temp. range

W × D × H

20.6 cm × 30.4 cm × 13.6 cm

weight

4.3 kg

Looking for similar products? Visit Product Comparison Guide

General description

Many experiments require fast heating and cooling steps in a very accurate manner. Precise temperature control is achieved for the ThermoStat C by using optimally balanced heating and cooling elements (peltier technology).

Eppendorf ThermoTop condens.protect

Now you can control the temperature of your samples with ease: The ThermoTop, with unique condens.protect technology, reliably prevents condensation formation on the tube lid and wall.

  • Efficient and reliable condensation prevention on tube lid and wall
  • Guarantees constant reaction conditions for optimal enzymatic performance
  • Improves handling times, tubes don‘t have to be spun down at the end of the incubation
  • Optionally available for Eppendorf SmartBlocks 0.5/1.5 and 2.0 mL as well as Eppendorf SmartBlocks plates and PCR 96 & PCR 384 – labeled with the condens.protect symbol


A wide varity of Eppendorf SmartBlocks are available for the Eppendorf ThermoStat C. These thermobocks offer the utmost flexibility for use of all common vessel and plate formats.

  • Fast and simple block exchange due to Eppendorf QuickRelease
  • Optimized block design guarantees maximum temperature transfer to the sample
  • Individually sensor?controlled Eppendorf SmartBlocks allow for block-specific calibration

Features and Benefits

  • Heating and active cooling in all common vessel and plate formats from 5 μL to 50 mL for high flexibility
  • Broad range of SmartBlocks enables high vessel flexibility
  • Excellent temperature accuracy for safe sample handling
  • Very fast cooling rates of up to 5  deg. C/min, reducing your waiting time
  • Low temperature (e.g. 4 deg. C or 0 deg. C) even at higher ambient temperatures for safe sample incubation
  • Temperature keys (4 deg. C, 16 deg. C, 37 deg. C, 56 deg. C, and 95 deg. C) provide quick access to commonly used experimental temperatures
  • Eppendorf ThermoTop (condens.protect) compatibility prevents condensation and improves temperature homogeneity within sample tubes (up to 2.0 mL)
  • Comprehensive range of program slots (up to 15) for flexible usage of device

Legal Information

Eppendorf is a registered trademark of Eppendorf AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service