Skip to Content
Merck
All Photos(1)

Documents

EP022639304

Rotor for Eppendorf® 5702/5702R/5702RH Centrifuges

A-4-38, aerosol-tight, with 4 x 90 mL rectangular buckets

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103909

feature

to hold 4 x 90 mL rectangular buckets
aerosol-tight
swing bucket rotor
with 4 x 90 mL rectangular buckets

packaging

pack of 1 ea

manufacturer/tradename

Eppendorf® 022639304 (NA)

parameter

2,750 × g max. RCF
4,400 rpm

technique(s)

centrifugation: suitable

compatibility

for use with centrifuge models 5702/5702R/5702RH

Looking for similar products? Visit Product Comparison Guide

Legal Information

Eppendorf is a registered trademark of Eppendorf AG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service