Skip to Content
Merck
All Photos(1)

Documents

Z805424

Hellma® cuvettes for special application, Large cells

Special Optical Glass, spectral range 360-2500 nm, pathlength 20 ± 0.2 mm, chamber volume 40000 μL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12000000

material

optical glass

manufacturer/tradename

Hellma (700.000-OG)

parameter

360-2500 nm spectral range

technique(s)

UV/Vis spectroscopy: suitable
photometry: suitable

H × W × D

53 mm × 55 mm × 25 mm

chamber volume

40000 μL

pathlength

20 ± 0.2 mm

Looking for similar products? Visit Product Comparison Guide

General description

with glass lids

Packaging

Sold as packages containing a single cell (1EA = 1 cell)

Legal Information

Hellma is a registered trademark of Hellma GmbH

related product

Product No.
Description
Pricing

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service