Skip to Content
Merck
All Photos(1)

Documents

ZFTPS4200

Milli-Q

Level sensor

For use with Milli-Q® HX systems, Differential pressure sensor for accurate level measurement

Synonym(s):

Level sensor 26Y 4-20mA TC

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104200
NACRES:
JA.13

AC/DC input

4 - 20 mA (Current output)

material

316L stainless steel
polyoxymethylene (Protection cap )

packaging

pkg of 1 unit

parameter

pressure range at 100 mbar (10 bar)
temp. range at 20 - 100 °C

D × L

17 mm × 5 m , Cable

compatibility

for use with Milli-Q® HX

Looking for similar products? Visit Product Comparison Guide

General description

Y-series transmitters have an extremely small temperature error. This is achieved using digital compensation of an all-analogue signal path. A mathematical model for TC zero and TC gain with any order can therefore be determined in the calibration process and stored in the transmitter with a resolution of 1.5 K. The accuracy of the end product therefore essentially depends on the amount of testing and the linearity of the measuring cell.

With the Series 26Y, the monocrystalline silicon measuring cell is reliably protected from the measuring medium by a stainless-steel diaphragm. The steel diaphragm itself is protected from mechanical influence by a plastic cap and has outstanding performance features in terms of accuracy and stability due to its large diameter of 17 mm.

Features and Benefits

  • Extremely accurate, excellent long-term stability, no pressure hysteresis.
  • Integrated overvoltage and polarity reversal protection.
  • Protection class: IP68.
  • Compact, robust housing made from stainless steel.
  • Pressure ranges of 100 mbar to 10 bar (corresponds to a water column of 1 m to 100 m).
  • Current output: 4–20 mA (2-wire technology).

Legal Information

Milli-Q is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service