SLAAR33SB
Millex® MCE syringe filter
pore size 0.8 μm, diam. 33 mm, sterile, hydrophilic
Synonym(s):
0.8 μm MCE syringe filter, MF-Millipore™ MCE syringe filter, Millex-AA syringe filter, disposable syringe filter, mixed cellulose esters syringe filter, sterile syringe filter, syringe filter
About This Item
Recommended Products
material
mixed cellulose esters (MCE) membrane
modified acrylic housing
Quality Level
description
Female Luer-Lok/Male Luer slip
sterility
ethylene oxide treated
sterile
feature
hydrophilic
Research Use Only (RUO)
manufacturer/tradename
Millex® SLAAR33SB
parameter
10 bar max. inlet pressure at 145 psi
100 mL (Process Volume)
100 mL sample volume
45 °C max. temp.
technique(s)
sterile filtration: suitable
H
27 mm
diam.
33 mm
volume
100 mL
color
blue
matrix
MF-Millipore™
pore size
0.8 μm
input
aqueous solution(s)
tissue culture medium
fitting
female Luer-Lok® inlet fitting
male Luer outlet slip
Related Categories
General description
Application
Features and Benefits
- The filter′s bidirectional support allows filtering aqueous solutions in both forward and backward directions.
- It effectively removes microorganisms, particles, precipitates, and undissolved powders larger than the rated pore size.
- These filters are single-use, non-pyrogenic, and non-toxic.
- Contains no natural latex rubber
Other Notes
Legal Information
related product
Storage Class Code
11 - Combustible Solids
WGK
WGK 3
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service