Skip to Content
Merck
All Photos(2)

Documents

APFB03700

Millipore

Glass Fiber Membrane Filter, 1.0 μm Pore Size

Millipore, filter diam. 37 mm, hydrophilic

Synonym(s):

Glass Fiber Filter without binder

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
40161507
eCl@ss:
32031602
NACRES:
NB.24

material

glass fiber membrane
plain filter
white filter

Agency

in accordance with NIOSH 3501,5002,5007,5009,5013,5015,5017,5027,5028,5504
in accordance with OSHA ID 161

description

1.0 µm pore size, hydrophilic glass fiber, 37 mm diameter

sterility

non-sterile

feature

hydrophilic

manufacturer/tradename

Millipore

parameter

2.2 mL/min-cm2 water flow rate
500 °C max. temp.

filter diam.

37 mm

thickness

700 μm

pore size

1.0 μm pore size

shipped in

ambient

Application

  • Liquid clarification
  • Quantification of solids in suspensions of fine particles
  • Scintillation counting
  • Microplastics analysis grade water
  • Microplastics analysis


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service