Skip to Content
Merck
All Photos(1)

Key Documents

1.51343

Supelco

LiChrosorb® Si 60 (5 µm) HPLC Columns

L x I.D. 125 mm x 4 mm, LiChroCART HPLC cartridge, manuCART holder required for use

Synonym(s):

TM=["LiChrosorb"] Si TM=["LICHROCART"] cartridge for HPLC

Sign Into View Organizational & Contract Pricing

Select a Size

1 UNIT
€613.00

€613.00


Estimated to ship onApril 21, 2025



Select a Size

Change View
1 UNIT
€613.00

About This Item

UNSPSC Code:
41115709
NACRES:
SB.52

€613.00


Estimated to ship onApril 21, 2025


Product Name

LiChrosorb® Si 60 (5 µm) LiChroCART 125-4, suitable for HPLC

material

stainless steel column

Quality Level

Agency

suitable for USP L3

product line

LiChrosorb®

feature

endcapped: no

parameter

250 bar pressure
60 °C max. temp.

technique(s)

HPLC: suitable
mass spectrometry (MS): suitable (Low)

column L × I.D.

12.5 cm × 4 mm

matrix

fully porous particle

matrix active group

Silica bonding phase

particle size

5 μm

pore size

60 Å pore size

operating pH range

2-7.5

separation technique

hydrophilic interaction (HILIC)
normal phase

storage temp.

no temp limit

General description

HPLC cartridge
LiChrosorb® Si 60 is a reliable irregular shaped silica sorbents with a pore diameter of 60A for normal phase chromatography.This sorbent is packed into a LiChroCART 125-4 HPLC cartridge. The connection to the HPLC system is being accomplished by use of the manu-CART NT cartrige holder (1.51486).

Analysis Note

Pressure: ≤ 40 bar
Theoretical Plates (N/m) (2-Nitrotoluene): ≥ 50000
Symmetry (2-Nitrotoluene): 0.8 - 1.4
Capacity factor (2-Nitrotoluene): 0.5 - 2.0

Legal Information

LICHROCART is a trademark of Merck KGaA, Darmstadt, Germany
LiChrosorb is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service