Skip to Content
Merck
All Photos(1)

Key Documents

1.51000

Supelco

Chiradex® HR (5 µm) HPLC Columns

L × I.D. 250 mm × 4 mm, LiChroCART HPLC cartridge, manuCART holder required for use

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€1,300.00
1 UNIT
€3,780.00

€1,300.00


Estimated to ship onApril 17, 2025



Select a Size

Change View
1 EA
€1,300.00
1 UNIT
€3,780.00

About This Item

UNSPSC Code:
41115709
NACRES:
SB.52

€1,300.00


Estimated to ship onApril 17, 2025


Product Name

CHIRADEX HR LICHROCART 250-4 HPLC CARTRIDGE, ChiraDex®

material

stainless steel column

Quality Level

Agency

suitable for USP L45

product line

ChiraDex®

feature

endcapped: no

manufacturer/tradename

ChiraDex®

parameter

250 bar pressure
60 °C max. temp.

technique(s)

HPLC: suitable
mass spectrometry (MS): suitable (Low - Medium)

column L × I.D.

25 cm × 4 mm

matrix

fully porous particle

matrix active group

Cyclodextrin bonding phase

particle size

5 μm

pore size

100 Å pore size

operating pH range

3-7.5

separation technique

chiral

storage temp.

no temp limit

General description

ChiraDex®
ChiraDex can be used for the separation of enantiomers of numerous different compounds. ChiraDex is based on a beta-cyclodextrin covalently linked to spherical particles of silica ans is well suited for chiral separations of hydrocarbons, steroids, phenyl esters, aromatic amines, heterocycles with 5-membered ring to 7-membered ring. Simply composed RP-eleuents can be used in most separations.This sorbent is packed into a LiChroCART 250-4 HPLC cartridge. The connection to the HPLC system is being accomplished by use of the manu-CART NT cartrige holder (1.51486).

Analysis Note

Pressure: ≤ 240 bar
Theoretical Plates (N/m) (2-nitroaniline): ≥ 37000
Symmetry (2-nitroaniline): 0.9 - 1.4
Capacity factor (2-nitroaniline): 1.0 - 2.0

Legal Information

CHIRADEX is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service