Skip to Content
Merck
All Photos(1)

Key Documents

Z742907

Kern FCB series bench scale

Kern FCB 3K0.1, weighing capacity 3000 g, accuracy: 0.1 g, precision: ±0.3 g

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€278.00

€278.00


Check Cart for Availability


Select a Size

Change View
1 EA
€278.00

About This Item

UNSPSC Code:
41111502
NACRES:
NB.71

€278.00


Check Cart for Availability

AC/DC input

100 - 240 V AC, universal plug set

manufacturer/tradename

Kern FCB 3K0.1

weighing capacity measuring range

3000 g, accuracy: 0.1 g, precision: ±0.3 g

Looking for similar products? Visit Product Comparison Guide

General description

Bench scale with second display on the backside of the scale.

PRE-TARE function for manual subtraction of a known container weight, useful for checking fill-levels

High mobility: Battery operation option, compact construction and low weight make this balance ideal for use in several locations (production, warehouse, dispatch department, ...)

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

  1. Does this digital balance have RS232 port to connect with PC?

    1 answer
    1. Yes this product has an RS232 compatible port to connect to a PC. Please refer to the below-attached document for more technical details: https://documents.production.denios.io/BA_FCB_3K0.1_en.pdf

      Helpful?

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service