Skip to Content
Merck
All Photos(1)

Documents

Z742369

2MAG MIXdrive MTP magnetic stirrer for micro titer plates

MIXdrive 6, for use with external control unit

Synonym(s):

2MAG MIXdrive 6 MTP, induction multi-position stirrer, magnetic induction stir plate, magnetic wear-free stirrer, multi-position stirrer

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103800
NACRES:
NB.72

AC/DC input

48 V

material

stainless steel

feature

positions 6
10 W stirring power

packaging

pack of 1 ea

manufacturer/tradename

2mag 43006

parameter

≤50 °C temp. limit (in water submerged)
-10-50 °C temp. limit (in air)

W × D × H

140 mm × 102 mm × 26 mm

stirrer distance

39 mm

stirrer volume

20 mL , per stirring position

weight

1.3 kg

Looking for similar products? Visit Product Comparison Guide

General description

Ultra flat, wear-free magnetic stirrer with 6/12/24/96 stirring positions, suitable for microtiter plates.

All stirring positions 100 percent maintenance-free and wear-free by inductive 2mag-Magnetic-Drive concept for powerful mixing of solutions, 100 percent synchronized speeds, jerk-free stirring even at low speeds.

Fully encapsulated and hermetically sealed stainless steel
housing, IP68, water-, dust- and germproof, extremely robust
construction and performance, easy to clean and maximum
resistance, submersible in water- resp. oil baths up to +50 C.

Features and Benefits

Suitable for the use in CO2 incubators and ovens, metal pins
removable, suitable for integration into robots, individual
dimensions on request.

Other Notes

Please order control unit separately.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service