As of April 28, 2021, our supplier Ohaus has communicated that all products from their Scout series feature external calibration. These products have either span or linear calibration.
Z742223
Ohaus® Scout® SPX Balance
Model SPX1202, weighing capacity 1200 g, resolution: 0.01 g
Synonym(s):
laboratory balance, weighing balance
About This Item
Recommended Products
AC/DC input
120 V AC, US 3-pin plug
material
stainless steel platform
feature
CSA approved
display LCD
manufacturer/tradename
Ohaus® 30253022
weighing capacity measuring range
1200 g, resolution: 0.01 g
platform W × D
170 mm × 140 mm
battery power
4 AA, 80 hr life
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Features and Benefits
- Bright Backlit LCD & 4 Button Control Enable Efficient Operation and Ease of Use
Combined with a simplified 4 button operation, the Scout′s large backlit display increases readability in low light working conditions, and is easier to view from a distance.
- Bolstered by Superior Overload Protection and Impact-Resistant Pan Support
Integrated superior overload protection and impact-resistant pan support safeguard against shock and overloading the balance in rugged and demanding environments.
- Better Performance and Higher Capacities Widen the Range of Weighing Applications
Stabilization time as fast as 1 sec and advanced weighing technology, lead to improved productivity in your facility. Increased capacity unlocks a wider range of weighing applications.
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
-
Could you please clarify if the Z742223-1EA product features external or internal calibration?
1 answer-
Helpful?
-
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service