Skip to Content
Merck
All Photos(1)

Documents

Z562718

Wilmad® NMR tubes 5 mm diam., economy

frequency 300 MHz, L 7 in.

Synonym(s):

Wilmad nmr tubes, nmr sample tubes, nmr tubes

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121705
eCl@ss:
32129209
NACRES:
SB.32

material

borosilicate glass (ASTM Type 1 Class B)
borosilicate glass tube
colorless tube

feature

neck thread push fit

packaging

pack of 5 ea

manufacturer/tradename

Wilmad WG-1226-7

parameter

300 MHz frequency

L

7 in.

camber

13 μm

concentricity

51 μm

tube diam.

5 mm

wall thickness

0.43 mm , N51A glass

Looking for similar products? Visit Product Comparison Guide

General description

caps included.
Tubes have round bottoms and include a sandblasted marking spot for labeling samples. Tubes that are 9 in. L are for making standards and for use with tip-off manifolds. Economy and disposable Wilmad NMR tubes are best used for high-throughput NMR spectroscopy. (All economy tubes come with caps)

Legal Information

Wilmad is a registered trademark of SP Industries

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service