Skip to Content
Merck
All Photos(1)

Documents

Z285528

Sigma-Aldrich

Glas-Col® micro mantles

for flask size, 5 mL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41102405
NACRES:
NB.76

feature

CSA approved
for flask size 5 mL

manufacturer/tradename

Glas-Col 100A MIC5

availability

not available in EU
not available in EU

output

12 watts

Looking for similar products? Visit Product Comparison Guide

General description

Ideal for providing precise heat control for microscale flasks. Mantles are rated less than 115V and must be used with a variable transformer.

Legal Information

Glas-Col is a registered trademark of Glas-Col LLC

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service