Z284688
Spectroline® battery-operated UV lamp
Replacement 4 W longwave bulb
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41115711
NACRES:
NC.07
Recommended Products
technique(s)
thin layer chromatography (TLC): suitable
size
6 1/4 in. × 2 in. × 1 in.
Looking for similar products? Visit Product Comparison Guide
General description
- 4 W longwave bulb
- Requires 4 AA batteries (not included)
Footnote
CE Approved
Legal Information
Spectroline is a registered trademark of Spectronics, Corp.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service