Skip to Content
Merck
All Photos(1)

Documents

Z256900

Ace vacuum trap with threaded inlet/outlet

O.D. 60 mm, L 250 mm, inner tube O.D. 14 mm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104812
NACRES:
NB.43

manufacturer/tradename

Ace Glass 874647

L

250 mm

O.D.

60 mm

inner tube O.D.

14 mm

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Consists of body with Ace-Thred that accepts adjustable inner tube secured by nylon bushing and FETFE® O-ring.

Unit has been modified with the addition of #15 Ace-Threds on inlet and outlet for use with UHDPE tubing connectors for safe and easy connect/disconnect of tubing. Tighten connector with bushing to compress silicone O-ring to make a leak tight seal.

All of the traps can withstand a minimum of 44 psi pressure.

Legal Information

FETFE is a registered trademark of Ace Glass, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service