Skip to Content
Merck
All Photos(1)

Key Documents

Z154458

Ace Trubore® PTFE 4-piece stirrer bearing

joint: ST/NS 45/50, fits shaft o.d., 19 mm

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€439.00

€439.00


Check Cart for Availability


Select a Size

Change View
1 EA
€439.00

About This Item

UNSPSC Code:
41100000
NACRES:
NB.72

€439.00


Check Cart for Availability

Joint

joint: ST/NS45/50

feature

fits shaft o.d. 19 mm

manufacturer/tradename

Ace Glass 806730

Looking for similar products? Visit Product Comparison Guide

General description

Self-aligning, lubricant-free PTFE Trubore bearing for use with SS or polished glass stirring shafts at approximately 200rpm. Consists of PTFE inner Trubore bearing, FETFE® compression saddle O-ring, glass-reinforced bushing and lock-nut with FETFE O-ring, and threaded glass adapter. The lock permits stirring in either direction without fear of unthreading. The compression saddle O-ring maintains constant force with little attention. Vacuum to 1 mm Hg. Not recommended for use with ground-glass shafts.

Legal Information

FETFE is a registered trademark of Ace Glass, Inc.
Trubore is a registered trademark of Ace Glass, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service