Skip to Content
Merck
All Photos(1)

Key Documents

SLW2140/02M

Pyrex® Filter funnel, short stem

top O.D. 45 mm

Synonym(s):

Pyrex, SciLabware 2140/02M

Sign Into View Organizational & Contract Pricing

Select a Size

10 EA
€174.00

€174.00


Check Cart for Availability


Select a Size

Change View
10 EA
€174.00

About This Item

UNSPSC Code:
41104900
NACRES:
NB.43

€174.00


Check Cart for Availability

material

borosilicate glass

description

fits filter diam. 55 - 70 mm

feature

short stem

manufacturer/tradename

2140/02M
SciLabware

filter diam.

55—70 mm

stem L

45 mm

stem O.D.

8 mm

top O.D.

45 mm

Looking for similar products? Visit Product Comparison Guide

General description

  • With 60 deg. bowl angle for precise fitting of filter paper
  • Manufactured from chemical and heat resistant Pyrex borosilicate glass

Legal Information

PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service