MT51344128
Mettler-Toledo InLab® 74 series conductivity probe
InLab® 742, for SevenGo only, cable L 5 m, LTW connector, IP67
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
39121436
NACRES:
NB.79
material
stainless steel shaft
description
2 pole stainless steel cell
cell constant 0.105 cm-1
manufacturer/tradename
Mettler-Toledo 51344128
conductivity measuring range
0.001-500 μS/cm
L × W
120 mm × 12 mm
cable L
5 m
Looking for similar products? Visit Product Comparison Guide
General description
A high precision 2-pole conductivity cell for low conductivity measurements with integrated temperature sensor and attached cable.
The stainless steel cell of the InLab® 74 series is especially designed for highly accurate and precise results of pure and ultra-pure water, and the risk of carryover from one sample to another is reduced to a minimum.
The InLab® 74 series comes with a quality certificate that indicates the actual cell constant. In addition, each individual cell constant is stated on the cable.
For measurements of ultra-pure water the Mettler Toledo glass flow-cell is recommended.
The stainless steel cell of the InLab® 74 series is especially designed for highly accurate and precise results of pure and ultra-pure water, and the risk of carryover from one sample to another is reduced to a minimum.
The InLab® 74 series comes with a quality certificate that indicates the actual cell constant. In addition, each individual cell constant is stated on the cable.
For measurements of ultra-pure water the Mettler Toledo glass flow-cell is recommended.
- High precision 2 electrode cell
- Minimum sample carryover
- Robust stainless steel shaft and measuring cell
- Integrated temperature sensor
The InLab®742 probe is fully protected against ingress of water and dust (IP67 rated).
Legal Information
InLab is a registered trademark of Mettler-Toledo, Inc.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service